3M™ Adhesive Transfer Tape 91022, Transparent, 1219 mm x 55 m, 0.05 mm

Article no.: 7000042797
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042797
EAN / GTIN 00051138960049
Manufacturer number 7000042797
L-Number L01310 651

Description

Version:

50µm Silicone adhesive transfer tape, featuring 3M™ Silicone Adhesive, on a 50µm polyester film liner.
Get heat resistance up to 260°C in applications
Overall Length: 55 m
Overall Width: 1219 mm
Tear and moisture resistance

Description:

Strong hold even on surfaces that are difficult to bond - the silicone transfer tape is ideal for bonding silicone substrates.

Feature:

50 µm thick transfer tape with 3M™ silicone adhesive on a 50 µm thick PET protective cover// 50 µm thick transfer tape with 3M™ silicone adhesive on a 50 µm thick PET protective cover
Heat resistant up to 260 °C// Heat resistant up to 260 °C.
Bond various LSE materials, including silicone substrates
Recommended secondary liner is 3M™ Secondary Release Liner 5054
Resistant to tearing and moisture// Resistant to tearing and moisture

Note:

Use for bonding various LSE materials
Bonding of seals
Bonding of disc brake pads
Splicing of silicone liners

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart