3M™ Lithographers Tape 616, Red, 13 mm x 66 m, 0.06 mm, Bulk

Article no.: 7000042759
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042759
EAN / GTIN 30021200034719
Manufacturer number 7000042759
L-Number L01310 1085

Description

Version:

Product Colour: Red
Resist the effects of changing atmospheric conditions – allowing repeated and extended burn times
Overall Length: 65.83 m
Overall Width: 12.7 mm
Firm, long-aging adhesive which is resistant to softening to resist oozing during applications and storage

Description:

3M™ Lithographers Tape 616 is an optically transparent and photographically opaque tape primarily designed for many lithographic stripping applications in the graphic arts industry. It is available in a wide selection of widths and lengths to meet almost any demand.

Feature:

Ruby Red UPVC film backing to allow accurate positioning
Resists effects of changing atmospheric conditions to allow repeated and extended burn times
Low caliper backing to minimize ghosting and provide sharper definition
Pin-hole free backing to provide continuous opacity to light source to help reduce minimize retouching

Note:

Lithographic applications
opaque covering
Protection of photosensitive films and plates against harmful light
Paper splicing
Strip pulling

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart