3M™ Double Coated Polyester Tape 415, Transparent, 25 mm x 33 m, 0.1 mm

Article no.: 7000042758
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042758
EAN / GTIN 50021200033235
Manufacturer number 7000042758

Description

Version:

Product Colour: Transparent
Stick materials with HSE high surface energy, LSE low surface energy and metals
Overall Length: 33 m
Overall Width: 25.4 mm
High adhesive strength on most surfaces

Description:

3M™ Double Coated Tape 415 is a 100µm double coated polyester with acrylic adhesive 400 on a 100µm # 60 densified kraft paper liner

Feature:

100µm double coated tape on PET polyester carrier with #60 densified kraft DK paper liner
Excellent UV resistance. Good adhesion to a wide variety of materials such as HSE high surface energy, LSE low surface energy and metals. Good temperature and humidity resistance.
High runtimes, e.g. due to high-speed splicing in the printing industry
Use a versatile tape with good adhesion on a wide variety of materials
Good adhesion to a variety of substrates, including low and high surface energy substrates
High immediate liability

Note:

Use on all kinds of materials, including those with high surface energy, low surface energy and even metals
Suitable for advertising and promotional materials, interchangeable planning and presentation documents

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart