3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915H, Pink, 54 in x 25 yd

Article no.: 7000042747
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042747
EAN / GTIN 00051125747998
Manufacturer number 7000042747
L-Number L01310 1419

Description

Version:

Product Colour: Pink
Get high quality light-medium combination print
Remove cleanly from the print plate and print cylinder
Overall Width: 1371.6 mm
Minimum thickness tolerances

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915H. Our 0.38 mm pink, double coated foam tape has the air release feature with high plate side adhesion. It is used for high speed when process and halftone images predominate.

Feature:

Pink, flexo plate mounting tape has air release feature with high plate side adhesion
0.38 mm thickness
Light medium
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Residue-free disassembly
Reliable support

Note:

Suitable for the finest screens and new repro techniques such as NX, HD and MC
Specially developed for the highest demands
Successfully used worldwide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart