3M Xtract™ Filter Bag, 28383, End Cap

Article no.: 7000042706
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000042706
Copy
EAN / GTIN 00051141283838
Copy
Manufacturer number 7000042706
Copy
L-Number L01130 108255
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Take dust-management to the next level with self-generated vacuum tools. Convenient Expanded Capacity 3M Xtract™ Filter Bags come in two sizes: the Large bag has a 0.5L capacity, and the Extra Large bag can hold up to 3L. Super-efficient dust collection and bag capacity save operators time because the bags can be changed out less frequently. Hose-Free Portability For use on a ladder, off-site, or in other situations where portability is essential, pair the Filter Bag with a 3M™ Clean Sanding Filter Bag Backpack (sold separately), which protects the Filter Bag and enhances mobility. The Clean Sanding Advantage 3M Xtract Clean Sanding Solutions extract up to 99% of the dust generated during the finishing process, compared to 55% for most traditional 5-6 hole discs. Less dust leads to a better finish and cleaner working environment. Combine that with higher productivity and the longer life of non-loading discs and it's easy to see why our 3M Xtract system is the ultimate choice for dust-free sanding.

Advantage:

  • Part of the 3M Xtract™ Series, designed for optimal dust removal.
  • Thorough dust collection enhances the performance of 3M Xtract Discs (sold separately)
  • Filter is rated for optimal work environment
  • Large and Extra Large sizes save time because operators can change bags less frequently
  • Can be used with 3M™ Clean Sanding Filter Bag Backpack Assembly (sold separately), which holds and protects the Filter Bag for ultimate portability

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart