Scotch® 22 Vinyl Electrical Tape Black 25 mm x 33 m

Article no.: 7000042539
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000042539
    EAN / GTIN 50054007100428
    Manufacturer number 7000042539
    L-Number L01310 2010

    Description

    Version:

    Product Colour: Black
    Conformable, and suitable for cold weather applications down to –10°C
    Overall Length: 32.9 m
    Overall Width: 25 mm
    Flame retardant to UL 510

    Description:

    Scotch® Vinyl Electrical Tape 22 is a heavy duty PVC tape. This thick tape is designed for increased mechanical strength and abrasion resistance.

    Feature:

    Thick tape provides increased mechanical strength and abrasion resistance
    Suitable for particularly demanding applications such as busbar insulation, wiring, cable jacket maintenance, sealing of fasteners
    Adaptable and withstands minus temperatures up to -10 °C.
    Excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure)
    Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
    UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

    Note:

    Suitable for all heavy-duty applications, including bus bar insulations, harnessing, cable sheath repair and sealing connectors

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart