3M™ Scotchlite™ Reflective Material 8925, Silver – 1068 mm x 50 m

Article no.: 7000042457
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000042457
EAN / GTIN 50051138531473
Manufacturer number 7000042457

Description

Version:

Reflective material helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in home laundering at 60°C
Overall Length: 50 m
Overall Width: 1068 mm

Description:

3M™ Scotchlite™ Reflective Material 8925 with high reflection values for high-visibility clothing to higher stress.

Feature:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used on delicate fabrics that can only be dry-cleaned
OEKO-TEX standard 100 certified

Note:

For heavy duty warning clothing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart