3M™ Double Coated Tape 9080HL, White, 1200 mm x 50 m, 0.16 mm

Article no.: 7000042435
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042435
EAN / GTIN 18801230605350
Manufacturer number 7000042435

Description

Version:

Product Colour: White
Nonwoven carrier enables excellent conformability.
Overall Length: 50 m
Overall Width: 1200 mm

Description:

3M™ Double Coated Tape 9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials.

Feature:

General purpose, double sided tissue tape
High tack, high initial adhesion
Pressure sensitive adhesive
Easy to remove liner
Economy tape

Note:

Use for low and high-speed splicing applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart