3M™ Adhesive Transfer Tape 9605, Transparent, 1200 mm x 50 m, 0.05 mm

Article no.: 7000042432
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042432
EAN / GTIN 05010027564787
Manufacturer number 7000042432

Description

Version:

50µm acrylic adhesive transfer tape on white polycoated paperliner
Medium-firm acrylic adhesive system. It features an excellent balance of high initial adhesion (quick stick) and good shear holding power
Overall Length: 50 m
Overall Width: 1200 mm

Description:

The 9605 is the standard transfer adhesive from 3M. This transparent adhesive film has a high degree of immediate stickiness and shear strength.

Feature:

50 µm thick transfer tape with acrylate adhesive on white PE-coated protective paper// 58 µm thick transfer tape with acrylate adhesive on white PE-coated protective paper
Medium strength acrylate adhesive system. Balanced combination of high instant adhesion and good shear strength// medium strength acrylate adhesive system. Balanced combination of high instant adhesion and good shear strength
Bond strength generally increases somewhat with natural ageing
High temp resistance up to 240C for minutes
High degree of immediate stickiness and shear strength

Note:

Use on photographs, paper, cardboard and plastic films, or making presentation charts

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart