3M™ Adhesive Transfer Tape 465, Transparent, 50 mm x 55 m, 0.05 mm, 20 rolls per case

Article no.: 7000042429
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000042429
    EAN / GTIN 05010027115477
    Manufacturer number 7000042429

    Description

    Version:

    Apply to printing applications such as splicing, core starting, flexo and laminating
    Achieve a great balance of high initial adhesion (quick stick) and good shear holding power
    Overall Length: 55 m
    Overall Width: 50 mm
    Conforms easily to curves and contours

    Description:

    3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

    Feature:

    50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape.
    Adhesive film without carrier// Adhesive film without carrier
    High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces.
    High runtimes, e.g. due to high-speed splicing in the printing industry// High runtimes, e.g. due to high-speed splicing in the printing industry
    Process optimization
    High immediate liability// High immediate liability
    Very good UV resistance// Very good UV resistance

    Note:

    Splicing foils, films and fabrics
    Laminating adhesive for foams and photos
    Attaching metal and plastic nameplates
    Mounting promotional items and posters
    For fixing a wide variety of materials such as metal, lacquer, most plastics, paper, cardboard, Wood, glass

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart