3M™ General Purpose Masking Tape 234, Tan, 96 mm x 55 m, 0.15 mm

Article no.: 7000042373
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000042373
    EAN / GTIN 50021200559407
    Manufacturer number 7000042373

    Description

    Version:

    Product Colour: Pink
    Get high quality light-medium combination print
    Overall Length: 23 m
    Overall Width: 457 mm
    Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

    Description:

    Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1915. Our 0.38 mm pink, double coated foam tape has the air release feature with easy plate side removal. It is used for high speed when process and halftone images predominate.

    Feature:

    Pink, flexo plate mounting tape with air release feature adhesive
    0.38 mm thickness
    Light medium
    Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
    Residue-free disassembly
    Reliable support

    Note:

    For mounting photopolimeric plates to print cylinders or sleeves
    Specially designed for the highest demands
    Successful worldwide use

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart