3M™ Cushion-Mount™ Plus Plate Mounting Tape E1015, White, 1372 mm x 23 m, 0.38 mm

Article no.: 7000042353
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000042353
EAN / GTIN 50021200968414
Manufacturer number 7000042353

Description

Version:

Product Colour: White
Get high quality standard combination print
Overall Length: 23 m
Overall Width: 1372 mm
Cushioned flexographic plate mounting sticky back tape

Description:

Mount your photopolimeric plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1015. Our 0.38 mm white, double coated foam tape has the air release feature with easy plate side removal. It is used for combination jobs.

Feature:

White, flexo plate mounting tape with air release feature adhesive
0.38 mm thickness
Standard density
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Easy mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve, and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated
Residue-free disassembly
Reliable support

Note:

For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart