3M™ Double Coated Paper Tape 9527, Creme, 1000 mm x 50 m, 0.13 mm

Article no.: 7000041764
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000041764
    EAN / GTIN 53134375399451
    Manufacturer number 7000041764

    Description

    Version:

    Product Colour: Off-white
    Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics
    Overall Length: 50 m
    Overall Width: 1000 mm
    Very high immediate liability

    Description:

    9527 is a medium-firm rubber-resin pressure sensitive adhesive system. It features an excellent balance of high initial adhesion and good holding power to a wide variety of materials.

    Feature:

    130µm rubber adhesive on a poly coated liner.
    Achieve an excellent balance of high initial adhesion and good holding power
    Versatile for self-adhesive finishing of a wide range of materials// Versatile for self-adhesive finishing of a wide range of materials
    Use where high adhesion and holding power are required
    Very high instant adhesion

    Note:

    Use for splicing papers, foils, films and fabrics
    Use to mount rubber or photopolymer printing plates, miscellaneous joining, holding and mounting uses, where high adhesion and holding power are required

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart