3M™ PELTOR™ Amplify Throat Microphone, Dynamic, MT90-02

Article no.: 7000040037
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000040037
EAN / GTIN 04046719397938
Manufacturer number 7000040037
L-Number L01130 18

Description

Version:

Specifications Met: CE Approved
Product Type: Microphone
Product Colour: Black
Recommended Industry: Agriculture

Description:

3M™ Versaflo™ Faceshields, M-200 Series feature lightweight, compact and well-balanced faceshield that can offer integrated protection from a range of respiratory, head, eye, face and hearing hazards (when used with optional hearing protection). It can be used with 3M™ Powered Air Respirators and Supplied Air Respirator Systems in a wide variety of applications.

Feature:

Amplified dynamic throat microphone with 550mm strap and 315mm cable
Easy to fit with strap
J22 connector on 315mm cable

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart