3M™ G3000 Safety Helmet, Uvicator, Ratchet, Dielectric, White, G3001NUV-VI

Article no.: 7000039722
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7000039722
EAN / GTIN 04046719316878
Manufacturer number 7000039722
L-Number L01110 437

Description

Version:

Product Colour: White
Size: 53-62 cm
Lining can be rotated to allow the helmet to be worn back to front when working in tight spaces
Can accommodate a range of accessories, for example helmet attached ear muffs
Flat surface for printing a logotype, brand name, etc.

Description:

3M™ Hard Hat, G3001NUV-VI is our white hard hat that features ratchet suspension and a plastic sweatband to provide comfort. It has a softly rounded design with a short peak and a 3M™ Uvicator™ sensor disc so you know when it’s been over-exposed to UV radiation. It also provides electrical insulation up to 440Vac.

Feature:

Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
Provides electrical insulation up to 440Vac
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Softly rounded design helps avoid parts snagging on cables or branches
Head harness can be rotated 180° for better visibility when working in confined spaces
Short peak gives improved upwards visibility

Note:

Construction, Agriculture

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart