3M™ PELTOR™ PTT Adapter for Kenwood™ TK3101/TK3102/250/350 Funkey, FL5035

Article no.: 7000039629
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000039629
EAN / GTIN 07318640033757
Manufacturer number 7000039629
L-Number L01110 538

Description

Version:

Specifications Met: CE Approved
Product Type: Push-to-Talk Adapter
Product Colour: Black
Design allows for either belt or shoulder mounting
Recommended Industry: Design & Construction// Industrial Maintenance

Description:

3M™ Speedglas™ Passive Welding Filters are replacement filters designed for 3M™ Welding lens

Feature:

PTT Adapter for radio communications
Designed for easy of use even when wearing gloves
Push-to-Talk (PTT) button
Clamp can be twisted 360 Degree for ease of use
Design allows for either belt or shoulder mounting

Note:

Forestry
Handicraft
Industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart