3M™ V4 Series Visor, Polycarbonate, Short Peak, Clear, V4H

Article no.: 7000039613
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000039613
EAN / GTIN 04046719786299
Manufacturer number 7000039613
L-Number L01110 120

Description

Version:

Clear polycarbonate visor
Anti-Scratch & Anti-Fog coating for increased durability and improved vision
Temperature range: -40° C to +130°C
Protection against short-circuit electric arcs according to EN166:1995.
Designed to fit 3M™ Safety Helmets

Description:

3M™ Faceshield, V4H is our standard peak, 1.2 mm thick, optical class 1, scratch resistant, clear polycarbonate faceshield. It's designed to fit 3M™ Hard Hats and provides protection against UV, molten metal and against low energy impacts.

Feature:

Provides protection from low energy impacts
Standard peak, optical class 1, clear polycarbonate faceshield
Designed to fit 3M™ Hard Hats
Thickness: 1.2 mm
Provides protection against UV and molten metal
Impact protection against high-speed particles with low energy, 45 m/s ″F″
Tested and approved to EN 166:2001
Faceshield marking 2C-1,2 3M 1 F 9

Note:

Use with 3M™ Hard Hats

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart