3M™ PELTOR™ Optime™ II Earmuffs, 31 dB, Hi-Viz, Headband, H520A-472-GB

Article no.: 7000038207
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7000038207
EAN / GTIN 04046719360109
Manufacturer number 7000038207
L-Number L01110 182

Description

Version:

Product Colour: Green
Soft wide cushions helps reduce pressure around the ears and improves comfort and wearability
Large space inside cup helps reduce moisture and heat build-up
Easy to replace cushions and inserts helps keep them hygienically clean
Protection by a secure fit of the capsule

Description:

3M™ PELTOR™ Optime™ II Earmuffs are our innovative hearing protectors for use in loud, demanding environments including airports and construction sites, reducing noise levels up to 31 dB. These earmuffs feature sealing rings filled with a unique combination of liquid and foam providing agreeable comfort even in long-term use and improving incidence of wear and compliance.

Feature:

Reduces noise levels up to 31 dB
Sealing rings filled with a unique combination of liquid and foam
Large space inside the cups helps minimise heat and moisture build-up
Soft, wide, cushions help reduce pressure around the ears
Cushions and inserts available as replacement Hygiene Kits
Available in headband, neckband, helmet attached and Hi-Viz green models
Use in loud, demanding environments with substantial industrial noise such as airports, construction sites and during agricultural work

Note:

Suitable for noisy, demanding environments with high exposure to industrial noise such as airports, construction sites or agricultural work areas. The warning color gives the wearer additional visibility at hazardous workplaces such as airports, oil rigs, construction sites or during road construction
Use in loud, demanding environments with substantial industrial noise such as airports, construction sites and during agricultural work. High-Vis colour provides extra visibility on high-risk workplaces such as airports, rigs, construction sites and roadside work

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart