3M™ GTI-A3000 Heatshrink Tubing 3,0/1,0 mm Black

Article no.: 7000037665
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000037665
EAN / GTIN 08712403568385
Manufacturer number 7000037665
L-Number L01310 1998

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 1000 mm
Adhesive lined
General use

Description:

3MTM GTI-A 3000 tubes are coextruded with an inner sealing layer. The inner sealing layer gives a good sealing of complex parts while the outer wall gives a good mechanical protection of these parts. GTI-A 3000 have a shrink ratio of 3:1.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin with inner sealant.
Withstands temperatures of -55 to 135 degrees C.
Flame-retardant

Note:

For ageing, UV and moisture resistant insulation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart