3M™ GTI-3000 Heatshrink Tubing 3,0/1,0 mm Black

Article no.: 7000037657
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000037657
EAN / GTIN 08712403568026
Manufacturer number 7000037657
L-Number L01310 982

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 1 m
Various colors available
For general use

Description:

3M™ Heat Shrink Tubing GTI-3000 is a range of flexible, thin walled RoHS Heat Shrink Tubes, made of crosslinked Halogen free Polyolefin. GTI 3000 provides good insulation protection in various industrial applications. They are also suitable for cable marking and identification applications. GTI 3000 tubes have a 3:1 shrink ratio and are available in the following colours: Clear, Black, Red, Yellow, Blue, White, Green, Grey and Green/Yellow striped.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -55 to 135 degrees C.
Halogen free

Note:

For flexible, ageing-resistant insulation and colour coding

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart