3M™ CTW-602 Heatshrink Tubing 51,0/25,4 mm Black

Article no.: 7000037635
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000037635
EAN / GTIN 08712403020661
Manufacturer number 7000037635
L-Number L01310 1519

Description

Version:

Product Colour: Black
Thin wall tubing
Overall Length: 35 m
UL rated
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

Description:

3M™ CTW-602 is a thinwall Polyolefin heatshrink tubing. Shrink ratio is 2:1, min. shrink temperature is 120°C, operating temperature is -55°C to +105°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance.

Feature:

Balances electrical, physical and chemical properties for various industrial applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging
Made Flame Retardant RoHS Polyolefin
Available in Black
High flexibility at low temperatures
Good chemical resistance
Self-extinguishing
Tubing material: Polyolefin, flexible

Note:

Mechanical and electrical protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart