3M™ ETW-803 Heatshrink Tubing 6,0/2,0 mm Black

Article no.: 7000037630
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000037630
    EAN / GTIN 08712403018903
    Manufacturer number 7000037630

    Description

    Version:

    Product Colour: Black
    Adhesive lined
    Overall Length: 300 m
    IP 68 sealing
    Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)

    Description:

    3M™ ETW-803 is a dualwall polyolefin heatshrink tubing with hot melt adhesive. Shrink ratio is 3:1, min. shrink temperature is 120°C, operating temperature is -55°C to +125°C. RoHS compliant, flame retardant - self extinguishing. Good chemical resistance. IP 68 sealing.

    Feature:

    Flexible Polyolefin
    3 :1 shrink ratio
    Available in kit with multiple diameters
    Flame-retardant tubing is rated for 600V applications
    Good chemical resistance
    Tight to IP-68 protection class
    Adhesive coated
    Tubing material: Polyolefin, flexible

    Note:

    Sealing and protection for plugs, connections and branches
    Mechanical protection and relief
    Protection of connectors and branches against moisture and other environmental influences

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart