Version:
General purpose insulation, anchoring, and banding in motors and transformers
Conformable, puncture resistant and great electrical properties
Overall Length: 82.296 m
Overall Width: 596.9 mm
.0055 inch thick tape
Description:
3M™ Composite Film Electrical Tape 44 is a low halogen, edge tear resistant, electrical tape that's suitable for general purpose insulation, as well as anchoring and banding in motors and transformers. The tape is 600V rated and withstands a temperature range of 32 to 266 °F (0 to 130 °C).
Feature:
The combination of the thermosetting, rubber adhesive and the polyester-web and polyester film backing provides excellent adherence and dielectric strength
Offers great electrical properties and is puncture-resistant
Ideal for economical, general-purpose insulation, anchoring and banding in motors and transformers
For protecting start wires, leads, terminal strips and insulation paper
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant
Rubber adhesive, thermosetting
Note:
Fixing of connecting wires and positioning
Covering tape for coils
Edge insulation for transformers