3M™ Vibration Damping Tape 434, Silver, 254 mm x 55 m, 0.19 mm

Article no.: 7000035833
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035833
EAN / GTIN 00051138953812
Manufacturer number 7000035833

Description

Version:

Product Colour: Silver
Die-cut aluminium foil parts for aerospace
Overall Length: 55 m
Overall Width: 254 mm
Viscoelastic acrylic polymer adhesive is optimized to convert vibrational energy to negligible heat that readily dissipates

Description:

3M™ Vibration Damping Tape 434 is a low temperature, silver, dead soft aluminium foil tape. The constraining layer is coated with a pressure sensitive viscoelastic polymer on a blue polyethylene easy release liner. This tape absorbs and dissipates vibration and reduces noise. It is useful for a variety of applications in the aerospace, automotive, construction, appliance and MRO industries.

Feature:

Get weather and UV degradation resistance
Cold temperature resistance allows tape to perform at extremely low temperatures (-76°F/-60°C)
Resists weather and UV degradation, ensuring performance in many difficult applications
Linered construction offer die cutting capabilities
Alternative to bitumen mats as an anti-drone coating
The protective cover is well suited for the production of stamped parts

Note:

Developed for automotive and aerospace applications
Reduction of unpleasant resonance noise and vibrations in metal enclosures

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart