3M™ Polyester Film Tape 850, Transparent, 19 mm x 66 m

Article no.: 7000035828
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000035828
    EAN / GTIN 50021200035680
    Manufacturer number 7000035828

    Description

    Version:

    Product Colour: Transparent
    Provides chemical and solvent resistance – helping to reduce damage and increase output
    Overall Length: 66 m
    Overall Width: 19 mm
    High tear and good temperature resistance for durability and an increase in long-term aging

    Description:

    For splicing applications requiring quick stick and an aggressive, permanent hold, use our 3M™ Polyester Tape 850. Used in a variety of applications, including web processing, label protection, and marking. This tape is available in various Colours, as well as a transparent.

    Feature:

    Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
    Thin, high strength polyester film meets low calliper requirements which won't interfere with most machinery processes
    Polyester backing resists tearing and protects surfaces from abrasion and rough handling
    Temperature resistance enables tape to perform in high temperature operations
    Transparent and silver versions meet a variety of aerospace specifications
    Coloured versions are highly visible for applications where marking or identification is required
    Transparent version is chemical and solvent resistant
    Low modulus, low Shore A Hardness

    Note:

    Covering
    Fastening
    Decorating
    Insulate
    Labelling purposes
    Protect
    Splicing
    Reinforcing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart