3M™ Double Coated Foam Tape 9528

Article no.: 7000035443
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000035443
    EAN / GTIN 08021684723452
    Manufacturer number 7000035443

    Description

    Version:

    Product Colour: White
    Apply for lower performance applications
    Overall Length: 66 m
    Overall Width: 1220 mm
    Advanced design capabilities

    Description:

    3M™ Double Coated Foam Tape 9528 is a 0.8 mm thick, closed-cell double coated polyethylene foam with a rubber adhesive. It is a high grab adhesive suitable for lower performance applications.

    Feature:

    0.8 mm thick, closed-cell double coated polyethylene foam with rubber based adhesive
    Permanently strong connections// Can be used for lighter applications
    Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc..
    Mount posters or display items, plastic nameplates and parts and manufacture sample cards
    Thick PTFE coating gives an exceptionally smooth non-stick, low-friction surface
    Reduced post-processing
    Quick and easy connections
    Reduce production costs
    Ideal for cost-effective bonding of materials
    Very high initial adhesive strength

    Note:

    Use for assembly of displays (POS), light weight emblems, name plates and other applications
    For the connection of high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart