Scotch® Performance Filament Tape 895, Clear, 50 mm x 50 m, 0.15 mm

Article no.: 7000035391
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035391
EAN / GTIN 08021684336096
Manufacturer number 7000035391
L-Number L01310 1139

Description

Version:

Product Colour: Transparent
Synthetic rubber adhesive has good shear strength to fiberboard for bundling, strapping and reinforcing applications.
Overall Length: 50 m
Overall Width: 50 mm
Abrasion and wear resistance

Description:

A high performance tape reinforced along its length with continuous glass yarn filaments which gives the tape very high tensile strength and excellent nick resistance.

Feature:

Balanced performance, combining high adhesion power and long-term holding power
tear-resistant// tear-resistant
High strength Bi-Directional filament reinforced tape
Very high resistance to stretching which makes it ideal for strapping, grouping of articles, strengthening of cartons
Ideal for strapping, grouping of articles, strengthening of cartons

Note:

For heavy packaging
For transport protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart