Scotch® Box Sealing Tape 6893, Red, 19 mm x 66 m, 0.057 mm

Article no.: 7000035368
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 96 pieces
  • Order steps: 96 pieces
Price for 96 Piece: 321.60 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000035368
Copy
EAN / GTIN 08000280444893
Copy
Manufacturer number 7000035368
Copy
L-Number L01310 440
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Secure your boxes and packages quickly, easily and professionally with Scotch® Box Sealing Tape 6893. Our strong, high performance, UPVC tape features solvent natural rubber resin adhesive and is ideal for box and package sealing, colour coding, combining, attaching, decorating, and bundling heavy packages. This tape is best applied at room temperature and onto clean, dry, dust free fibreboard surfaces. Once applied, it performs well at all temperatures typically encountered by packaged products, including deep freeze conditions. By utilising UPVC film, our tape is moisture and chemical resistant, making it ideal for use in scenarios where the presence of moisture or chemicals would cause other films to fail. It’s hand tearable, negating the need for dispensers, has a smooth, low noise unwind motion and helps to reduce noise level in work areas.

Advantage:

  • Seal and secure your boxes quickly and professionally
  • Easily tear by hand
  • Use in low temperatures, and in conditions where moisture and chemicals are present
  • Good immediate adhesion.
  • Suitable for banding flexo plate joints

Recommendation:

  • Use to safely secure boxes and other packages

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart