Scotch® Box Sealing Tape 6893

Article no.: 7000035366
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 192 pieces
  • Order steps: 192 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035366
EAN / GTIN 08000280444831
Manufacturer number 7000035366
L-Number L01310 839

Description

Version:

Product Colour: Red
Easily tear by hand
Overall Length: 66 m
Overall Width: 9 mm
Quietly rollable

Description:

Seal your boxes and packages quickly and securely with Scotch® Box Sealing Tape 6893. Our strong, high performance, UPVC film backed tape features solvent natural rubber resin adhesive. It’s hand tearable and designed for single strip closure.

Feature:

Seal and secure your boxes quickly and professionally
Use in low temperatures, and in conditions where moisture and chemicals are present
Good immediate adhesion.
Suitable for banding flexo plate joints

Note:

Packaging tape for medium-weight cardboard boxes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart