Scotch® General Purpose Filament Tape 8956, White, 25 mm x 50 m, 0.13 mm

Article no.: 7000035365
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000035365
EAN / GTIN 08000280442394
Manufacturer number 7000035365
L-Number L01310 1498

Description

Version:

Product Colour: White
High initial tack to most fibreboard, plastics and metal surfaces// High tensile strength. Good shear strength.
Overall Length: 50 m
Overall Width: 25 mm
Tape resists nicks, abrasions, moisture and scuffing

Description:

Mainly used for holding boxes together on pallets, salvaging torn and damaged boxes, bundling of light weight products, closing and reinforcing of fiberboard boxes.

Feature:

It guarantees a good closure on very large boxes (household appliances for example).
High tensile strength. Good shear strength.
Good support for a wide range of applications
Resists abrasion and moisture.
Features a hand break to add tension to the tape roll, up to 25 mm

Note:

Light-duty strapping, bundling, and reinforcing appications
Box closing and reinforcing
Sealing and palletising

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart