3M™ Cold Shrink QT-II Termination Kit, 93-EB 63-3, Application up to 24KV Pack of 3 phases

Article no.: 7000035268
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000035268
Copy
EAN / GTIN 08021684446757
Copy
Manufacturer number 7000035268
Copy
L-Number L01310 1679
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Cold Shrink Medium Voltage accessories series QT II are designed using a unique Cold Shrink delivery system. Products are supplied prestretched on a removable core for efficiency and easy of installation. Electrical field control device preinstalled in the insulation body help to avoid complexity during the installation. The specific properties of the insulating silicon body allow to terminate wide range of cable cross sections. 3M™ MV termination kits are available both with and without mechanical lugs included. 3M™ Cold Shrink Medium Voltage accessories are designed to provide an easy and secure solution to terminate MV cables.

Advantage:

  • Designed for 24 kV Umax voltage class, single and three-core, polymeric power cable systems
  • Covers a wide range of cable cross sections
  • Fast and easy installation at temperatures ranging from -20 °C to +50 °C
  • No heat/flame or tools are required for installation
  • Kit of 3 phases

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart