3M™ Cold Shrink Termination QTII 92-EB64-3

Article no.: 7000035266
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000035266
EAN / GTIN 08021684442957
Manufacturer number 7000035266

Description

Version:

Designed for 12 kV Umax voltage class, three-core, polymeric power cable systems
Suitable for copper wire or tape screened cables, with or without armour
Indoor application range 185-300 mm²
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for Cold Shrink installation

Description:

3M™ Cold Shrink Medium Voltage termination kit QT II series, thanks to the cold shrink silicon insulation body provides an easy and secure solution for MV cable termination.

Feature:

The versatile design of the prefabricated onepiece cold shrink termination body allows fast and easy installation at temperatures ranging from - 20°C to + 50°C.
Solderless earth connection using Constant Force springs.
No heat or flame is needed during installation.
Covers a wide range of cable cross sections
No additional tools, such as shrink torches, are required.
The end cap kit contains all the components necessary for assembly, but no cable lugs.
3 end caps per set.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart