3M™ Cold Shrink Termination QTII 92-EB61-3

Article no.: 7000035263
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000035263
EAN / GTIN 08021684442872
Manufacturer number 7000035263
L-Number L01310 943

Description

Version:

Designed for 12 kV Umax voltage class, three-core, polymeric power cable systems
Suitable for copper wire or tape screened cables, with or without armour
Indoor application range 35-70 mm²
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for Cold Shrink installation

Description:

3M™ Cold Shrink Medium Voltage termination kit QT II series, thanks to the cold shrink silicon insulation body provides an easy and secure solution for MV cable termination.

Feature:

Designed for 24 kV Umax voltage class, single and three-core, polymeric power cable systems
Covers a wide range of cable cross sections
No additional tools, such as shrink torches, are required.
The end cap kit contains all the components necessary for assembly, but no cable lugs.
3 end caps per set.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart