3M™ Cold Shrink EPDM Insulator 8427-6

Article no.: 7000035255
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7000035255
    EAN / GTIN 08021684312618
    Manufacturer number 7000035255

    Description

    Version:

    Quick and simple sealing and insulating of low-voltage connections
    Good thermal stability and excellent wet electrical properties
    Overall Length: 152 mm
    Ensures a permanent, waterproof seal and insulation
    Resists acid, alkalis, ozone and ultraviolet (UV) light

    Description:

    3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are EPDM tubes designed using a unique Cold Shrink delivery system. Products are supplied pre-stretched on a removable core for efficiency and easy of installation. Removal of the core (unwind) after positioning allows the tube to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation.

    Feature:

    Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
    Simple installation which requires no tools
    Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
    Made of EPDM rubber which contains no chlorides or sulfur
    Covers a wide range of cable cross sections
    Withstands temperatures of -40 to 90 degC (-40 to 194 degF)
    Environmental sealing for communication and other non-electrical applications

    Note:

    For electrical insulation up to 1 kV, protection and sealing of non-electrical applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart