3M™ COAX CONN,Sealing 98-KC11 Bulk 120

Article no.: 7000035253
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000035253
EAN / GTIN 04001895927904
Manufacturer number 7000035253

Description

Version:

Product Colour: Black
Excellent solution for sealing and insulating coaxial cables connections
Overall Length: 200 mm
No tools required for the installation
Covers a wide range of cable cross sections

Description:

The 3M™ Cold Shrink 98-KC Kit provides reliable weatherproofing for low voltage power and coax connectors and cables. Installation does not require tooling, is quick and easy, and the quality of the installation is less installer dependent.

Feature:

Reliable sealing - Easy to remove
Made of silicone rubber for a tighter shrink
UV resistant
Fits easily between tight connections
No foam build-up required prior to installation
Does not require use of butyl or threaded adapter on fully threaded connectors

Note:

For electrical insulation up to 1 kV, protection and sealing of non-electrical applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart