Version:
Quick and simple sealing and insulating of low-voltage connections
Excellent solution for sealing and insulating coaxial cables connections
Overall Length: 229 mm
No tools, torches or heat required for installation
Ensures a permanent, waterproof seal and insulation
Description:
3M™ Cold Shrink EPDM rubber insulating sleeve is a factory-expanded tube loaded on a removable plastic core. Simply prepare the connection, position the tube and unwind the core.
Feature:
Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Simple installation which requires no tools
Offers excellent wet electrical properties and resists water, acids and alkalis
Made of EPDM rubber which contains no chlorides nor sulfur
Withstands temperatures of -40 to 90 degC (-40 to 194 degF)
Environmental sealing for communication and other non-electrical applications
Moisture-resistant
Self-extinguishing
Resistant to acids and alkalis, ozone and UV radiation
Note:
For the reliable protection of coaxial connectors and antenna entries indoors and outdoors against moisture.