3M™ Cold Shrink Cable Joint QS2000B 93-BP620-1/C

Article no.: 7000035242
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000035242
EAN / GTIN 08021684176470
Manufacturer number 7000035242
L-Number L01310 1705

Description

Version:

Designed for branch splicing up to 24 kV Umax voltage class, single-core, polymeric power cable systems
Install on a wide range of cable sizes and types
Suitable for 12/20(24 kV) cables with cross section 95-240 mm²
Fast and easy installation at temperatures ranging from -20 °C to +50 °C
No heat/flame or tools are required for installation

Description:

3M™ Cold Shrink Medium Voltage branch splice joint kit QS2000 series, thanks to the cold shrink silicon molded insulation body factory tested provides an easy and secure solution for MV cable connection up to 24KV.

Feature:

Cold shrink splice joint solution for an easy and secure sealing and insulating of medium voltage cables Branch connections up to 24 KV
Electrical field control device and faraday cage preinstalled in the insulation body
100% factory tested
No tools required for the installation
Covers a wide range of cable cross sections

Note:

For electrical insulation up to 1 kV, protection and sealing of non-electrical applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart