Scotch® 23 Electrical Tape, 1 in x 30 ft

Article no.: 7000034850
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 32 pieces
  • Order steps: 32 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000034850
EAN / GTIN 50054007000599
Manufacturer number 7000034850
L-Number L01310 103

Description

Version:

Product Colour: Black
Highly conformable providing excellent insulation for low voltage through to joints up to 69kV
Overall Length: 9.15 m
Overall Width: 25.4 mm
Ideal for moisture sealing of electrical connections

Description:

Scotch® Rubber Splicing Tape 23 is a highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape for electrical applications. Our tapes can be used for insulation in low or high voltage applications and in joints up to 69 kV.

Feature:

Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
Temperature rated for continuous adhesion to 90°C
Stretch up to 100% for void-free, moisture-resistant insulation
Special polyester liner keeps tape protected and clean during application
Non-vulcanising and shelf stable
ASTM Approved & RoHS 2002/65/EC Compliant

Note:

Ideal for moisture sealing electrical connections
Busbar insulation
Sealing of end caps and electrical connectors
Sealing of coaxial connectors
Isolation of motor cables
Electrical field control for medium voltage fittings and end caps
Cable jacket repair for medium voltage fittings and end caps

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart