3M™ Scotch® 13 Semi Conductive Tape, Black, 130°C, 38 mm x 9.15 m (1.5 in x 30 ft)

Article no.: 7000034848
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 45 pieces
  • Order steps: 45 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000034848
EAN / GTIN 57891040040440
Manufacturer number 7000034848

Description

Version:

Product Colour: Black
Suitable for indoor and outdoor applications with exceptional resistance to cracking, solvents, U.V and moisture
Overall Length: 9.14 m
Overall Width: 38 mm
Not to be used for electrical insulation

Description:

Scotch® Electrical Semi-Conducting Tape 13 is a highly conformable, semi-conducting, Ethylene Propylene Rubber (EPR)-based, high-voltage splicing tape. This semi-conducting tape lengthens easily to conform to irregular shapes and retains its conductivity when stretched.

Feature:

Replaces semi-conducting layer beneath metallic shield in various medium-voltage cable repairs and splices
Electrically round-outs high-voltage connectors and bonds to insulating materials to minimise electrical stresses
Withstands temperatures up to 90 °C
Round-outs bolted connections on insulated bus bars
Provides shielding for cable splices on solid dielectric insulated power cables
ASTM Approval and RoHS 2011/65/EU Compliant.
Do not use for electrical insulation

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart