3M™ Protective Coverall 4520, XL

Article no.: 7000034763
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / grün
Unisex size XL
Type of product Chemical protective suit

Identification & Classification

Article number 7000034763
Copy
EAN / GTIN 04046719401130
Copy
Manufacturer number 7000034763
Copy
L-Number L01110 308
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Protective Coverall 4520 for protection against dirt, splashes and toxic dusts, including nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1149 Antistatic protection, EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. You can identify it easily with the green triangle which is made of the same 43gsm SMMMS as the rest. This coverall has been engineered to reduce the weight and retain the performance through the addition of multiple layers. It’s made with SMMMS which is a layer of spunbond on the inner and outer and 3 layers of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers provide an intricate multilayered web of microfibres that filter out dry particulates. Soft, breathable and very lightweight, the non-woven material allows for easier release of body heat and moisture, giving extended comfort wear for increased productivity in the workplace. Offering antistatic performance to EN 1149 to minimise discharge and risk of sparks and ignition. The 3M protective coverall 4520 is favoured for particulate based applications such as pharmaceutical processing and the handling of toxic powders.

Advantage:

  • Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays
  • Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress
  • Soft and strong multi-layered 43gsm SMS for strong performance
  • 3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
  • Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
  • EN 1073-2 nuclear particulate hold out
  • Knitted cuffs for soft and secure arm placement

Recommendation:

  • Disposal of asbestos
  • Asbestos inspection
  • Insulation work
  • Physically strenuous activities
  • Easy industrial cleaning
  • Machine maintenance
  • Grinding & polishing
  • Cement production

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart