3M™ Protective Coverall 4520 Type 5/6 White L

Article no.: 7000034762
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / grün
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 7000034762
    EAN / GTIN 04046719401116
    Manufacturer number 7000034762
    L-Number L01110 248

    Description

    Version:

    Product Colour: White
    Size: L
    Two-way zipper with storm flap for convenience and to help provide additional protection
    Anti-static coating on both sides helps reduce static build-up
    Robust, low-linting, highly breathable 43gsm SMMMS material

    Description:

    3M™ Protective Coverall 4520 has been engineered to offer multiple layers of SMMMS for effective hold out and strength at a lightweight 43gsm. Superbly breathable and soft with a cloth like feel it can be worn for extended periods comfortably and protects against static discharge, hazardous particulates and liquid splash Type 5/6.

    Feature:

    Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays
    Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress
    Soft and strong multi-layered 43gsm SMS for strong performance
    3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
    Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
    EN 1073-2 nuclear particulate hold out
    Knitted cuffs for soft and secure arm placement

    Note:

    Asbestos disposal
    Asbestos inspection
    Insulation work
    Physically demanding activities
    Easy industrial cleaning
    Machine maintenance
    Grinding & polishing
    Cement manufacturing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart