3M™ Protective Coverall 4520 Type 5/6 White M

Article no.: 7000034761
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / grün
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000034761
EAN / GTIN 04046719401093
Manufacturer number 7000034761
L-Number L01110 406

Description

Version:

Product Colour: White with green back panel
Size: M
Two-way zipper with storm flap for convenience and to help provide additional protection
Anti-static coating on both sides helps reduce static build-up
Robust, low-linting, highly breathable 43gsm SMMMS material

Description:

3M™ Protective Coverall 4520 has been engineered to offer multiple layers of SMMMS for effective hold out and strength at a lightweight 43gsm. Superbly breathable and soft with a cloth like feel it can be worn for extended periods comfortably and protects against static discharge, hazardous particulates and liquid splash Type 5/6.

Feature:

Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays
Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress
Soft and strong multi-layered 43gsm SMS for strong performance
3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Knitted cuffs for soft and secure arm placement

Note:

Asbestos disposal
Asbestos inspection
Insulation work
Physically demanding activities
Easy industrial cleaning
Machine maintenance
Grinding & polishing
Cement manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart