3M™ Gas and Vapour Filter, K1, 6054 (changed to 3M™ Ammonia Filters, 6054)

Article no.: 7000034750
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 64 pieces
  • Order steps: 64 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Combination filter for respirator

Identification numbers & Classifications

Article number 7000034750
EAN / GTIN 04046719695652
Manufacturer number 7000034750
L-Number L01110 171

Description

Version:

Gas and Vapour Filter 6054 offers K1 protection against ammonia and its derivatives
Lightweight, low breathing resistance, well balanced when fitted to mask
Provides excellent field of vision as a result of the unique trapezoidal shape
Filters can be used on all 3M™ Half and Full Face Masks fitted with a bayonet connections system
Bayonet fitting allows filters to be clicked into place for ease of fitting

Description:

3M™ Ammonia Filters, 6054 fit any half and full-face 3M™ Reusable Masks with a bayonet connection, and are designed to optimise your field of vision. Our filters offer lightweight and well-balanced breathing protection for hazardous environments.

Feature:

K1 protection against ammonia and its derivatives
Combines protection with comfort and balance
Designed to optimise your field of vision
Lightweight with low breathing resistance
Bayonet-style connection fits a wide range of half and full-face 3M™ Reusable Masks
Twist and click for a quick and easy fit
Can be used in combination with 3M™ Particulate Filters 5000 Series

Note:

Suitable for half and full-face 3M™ Reusable Masks with a bayonet-style connection
Use for protection in hazardous environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart