3M™ Aura™ Particulate Respirator, FFP2, Unvalved, 9320+

Article no.: 7000034716
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 240 pieces
  • Order steps: 240 pieces
Price for 240 Piece: 444.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Particulate respirator

Identification & Classification

Article number 7000034716
Copy
EAN / GTIN 04046719487301
Copy
Manufacturer number 7000034716
Copy
L-Number L01110 294
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Aura™ Particulate Respirators 9300+ Series for comfortable protection against dusts and mists in a wide variety of industrial applications and other hazardous environments. Our 9300+ series offers FFP1, FFP2 and FFP3 protection and allows you to talk and work in comfort. The 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. The low resistance filter technology helps you breathe easily and the innovative chin tab allows you to make simple adjustments. Some of the range features a 3M™ Cool Flow™ Valve to reduce heat build-up and help provide comfortable protection in hot and humid conditions. They’re individually packed in hygienic wrapping to prevent contamination before use, and the braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (APF 4), blue for FFP2 (APF 10) and red for FFP3 (APF 20). Their foldable design makes them easy to store when not in use, and they work well with 3M Eyewear and Hearing Protection products.

Advantage:

  • Product contains recycled content: 3M™ Aura™ Particulate Respirators 9312+, 9322+ and 9332+ contain at least 25 % recycled content*
  • Packaging contains recycled content: At least 30% recycled content in individual product wrap, 100% recycled content in primary carton and 76% recycled content in shipper case*
  • *Claims apply to products produced since 01/04/2024.
  • Product: 3M™ Aura™ Particulate Respirators 9312+, 9322+ and 9332+ contain at least 25 % pre-consumer recycled content.
  • Percentage recycled content varies by model.
  • Figure stated is the lowest percentage of recycled content for the three protection levels.
  • Percentage recycled content calculated in accordance with EN ISO 14021:2016+A1:2021.
  • Packaging: At least 30% recycled content in individual product wrap – Aura™ 9310+, 9312+, 9320+, 9322+, 9330+, 9332+, 1872V+ and 1873V+ only.
  • 100% recycled content in primary carton, 76% recycled content in shipper case
  • Original 3-panel design allows for greater facial movement
  • Colour-coded headbands for easy identification: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50)
  • Low resistance filter technology helps you breathe easily
  • Available with 3M™ Cool Flow™ Valve which helps reduce heat build-up
  • Sculpted upper panel helps conforms to the nose and contours of the face for an effective seal
  • Embossed top panel helps reduce eyewear fogging
  • Chin tab designed for ease of positioning and adjustment
  • Easy to store away with flat-fold design and individual wrapping

Recommendation:

  • Wide variety of industrial applications and other hazardous environments
  • Worker_Choices_Campaign

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart