Scotch® High Performance Masking Tape 3434, Blue, 30 mm x 50 m, 07893

Article no.: 7000034687
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 32 pieces
  • Order steps: 32 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebeband

Identification numbers & Classifications

Article number 7000034687
EAN / GTIN 05010027804791
Manufacturer number 7000034687
L-Number L01310 1840

Description

Version:

Brand: Scotch®
Color: Color: Blue
length x width: 50.0 m x 30.0 mm

Description:

Use Scotch® High Performance Masking Tape 3434 for a wide variety of applications in auto refinishing. Use in environments up to 110°C and in conditions of high water resistance. Our high performance blue crepe paper masking tape has excellent solvent and water resistance properties.

Feature:

Maximum solvent and water resistance
High temperature (110C) resistance
Good conformability
Excellent edge tear
Excellent sliver resistance

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart