3M™ Hookit™ Film Disc 266L, 150 mm, 30 µ

Article no.: 7000034164
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7000034164
EAN / GTIN 05010027613232
Manufacturer number 7000034164
L-Number L51710 1253

Description

Version:

Fre-cut anti-loading coating
Fast, precise, consistent cut
Very good finish
Suitable for sanding and finishing on composites, gel coats, fiberglass, and other solid surface materials
Hookit™ hook-and-loop System

Description:

3M™ Hookit™ Film Disc 266L is a film backed, micron graded aluminium oxide disc with a fre-cut anti-loading coating. Our discs can be used to give a fast, precise and consistent cut with very good finish.

Feature:

Offers a very good finish
Excellent, defined surface quality
More even finish
High tear resistance
High cutting efficiency
Higher surface quality
Clear reference surface

Note:

Use for sanding and finishing on composites, gel coats, fibreglass, and other solid surface materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart