3M™ Flexible Diamond Hand Lap 6002J, Yellow, 90 mm x 55 mm, N40

Article no.: 7000034093
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand lapper

Identification numbers & Classifications

Article number 7000034093
EAN / GTIN 04054596160118
Manufacturer number 7000034093
L-Number L51710 765

Description

Version:

Metal plated bond securely anchors micron graded diamonds to QRS (hook and loop) backing.
Available in a range of grades tailored to meet different project needs
Overall Length: 90 mm
Overall Width: 55 mm
Open dot diamond pattern permits debris and swarf to escape, so mineral keeps cutting fast and sharp

Description:

3M™ Flexible Diamond Hand Lap 6200J is an abrasive available in a range of grades tailored to meet different project needs. Our hand laps optimise the sharp cutting action of diamond mineral to grind and finish many materials.

Feature:

Ideal for finishing, polishing, blending and deburring
Portable abrasive makes finishing in hard to reach areas achievable
Contoured, hand-held foam backing ergonomically designed for better comfort
Good manageability
User-friendly
Precise differentiation
Hardest grain type
Metal bond of diamond grain

Note:

Use to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart