3M™ Flexible Diamond Hand Lap 6002J, Green, 90 mm x 55 mm N250

Article no.: 7000034090
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand lapper

Identification numbers & Classifications

Article number 7000034090
EAN / GTIN 04054596160088
Manufacturer number 7000034090
L-Number L51710 373

Description

Version:

Metal plated bond securely anchors micron graded diamonds to QRS (hook and loop) backing.
Open dot pattern allows swarf and debris to escape, helping to prevent loading
Overall Length: 90 mm
Overall Width: 55 mm
Machining of the hardest materials

Description:

3M™ Flexible Diamond 6002J is made with a metal plated bond that securely anchors micron graded diamonds to QRS (hook and loop) backing. Our abrasives give a better finish without sacrificing cut rates. Available in custom sizes.

Feature:

Works well on a variety of materials
Available in three dot patterns, so operators can choose the right abrasive for their unique project needs
QRS (Quick Release System) flexible backing for easy tool attachment and response to edges and contours
Good manageability
User-friendly
Precise differentiation
Hardest grain type
Metal bond of diamond grain

Note:

Use for a better finish without sacrificing cut rates on a variety of materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart