3M™ Stikit™ Microfinishing Film Disc 268L, 127 mm, No Hole, 60 µ

Article no.: 7000034074
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding disc double-sided

Identification numbers & Classifications

Article number 7000034074
EAN / GTIN 05010027614468
Manufacturer number 7000034074

Description

Version:

High cutting speed
High strength polyester film backing
Precise, consistent, closer tolerance finishes
Durable polyester film backing offers flexibility and consistent finishing on contoured surfaces
High productivity

Description:

3M™ Microfinishing PSA Film Disc Roll 268L features multiple sanding discs packaged on a roll for convenience and use in high-production environments. Our discs use precision micron graded aluminium oxide for a fast cut, long life and uniform finish.

Feature:

Convenient disc roll
With pressure sensitive adhesive backing for quick easy attachment and removal in multi-step finishing processes
Uses fast cutting precision micron-graded aluminium oxide
Higher surface quality
High tear resistance
High cutting efficiency
Clear reference surface
Quick change

Note:

Use in high production environments for a uniform finish on many substrates

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart