3M™ Stikit™ Microfinishing Film Disc 268L, 3 in x 7/8 in, 20 µ

Article no.: 7000034070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7000034070
    EAN / GTIN 05010027613805
    Manufacturer number 7000034070

    Description

    Version:

    High cutting speed
    High strength polyester film backing
    Precise, consistent, closer tolerance finishes
    Durable polyester film backing offers flexibility and consistent finishing on contoured surfaces
    High productivity

    Description:

    3M™ Microfinishing PSA Film Disc Roll 268L features multiple sanding discs packaged on a roll for convenience and use in high-production environments. Our discs use precision micron graded aluminium oxide for a fast cut, long life and uniform finish.

    Feature:

    Convenient disc roll
    With pressure sensitive adhesive backing for quick easy attachment and removal in multi-step finishing processes
    Uses fast cutting precision micron-graded aluminium oxide
    Higher surface quality
    High tear resistance
    High cutting efficiency
    Clear reference surface
    Quick change

    Note:

    Use in high production environments for a uniform finish on many substrates

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart